Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1DH-5/2-D-1-C
Mfr # JMN1DH-5/2-D-1-C
Zoro # G802722190
product price: $231.99
/ea
Free Shipping & Returns
$231.99
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
- Brand Festo
- MFR # JMN1DH-5/2-D-1-C
- Zoro # G802722190
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1Dh-5/2-D-1-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- Festo Pilot Air Control Valves