Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5/2-D-2-S-C-EX
Mfr # JMFH-5/2-D-2-S-C-EX
Zoro # G002724796
product price: $405.99
/ea
Free Shipping & Returns
$405.99
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
- Brand Festo
- MFR # JMFH-5/2-D-2-S-C-EX
- Zoro # G002724796
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5/2-D-2-S-C-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- FULHAM CFL PS Ballast, Univ, 1/2, 18W, BLS, Linear (RHA-UNV-218-BLS)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-13)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- Festo Pilot Air Control Valves