Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5/2-D-2-C-EX
Mfr # JMFH-5/2-D-2-C-EX
Zoro # G502725064
Free Shipping & Returns
$393.99
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
- Brand Festo
- MFR # JMFH-5/2-D-2-C-EX
- Zoro # G502725064
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5/2-D-2-C-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- WESTWARD Steel Ball Seat (TTR4410219G)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- Festo Pneumatic Valves