Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5/2-D-1-C
Mfr # JMFH-5/2-D-1-C
Zoro # G902721895
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # JMFH-5/2-D-1-C
- Zoro # G902721895
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5/2-D-1-C With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ROBINAIR Coupler Ns 042296 (10328)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ7)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- Festo Pilot Air Control Valves