Shop All Manual Air Control Valves
Festo
Solenoid Valve JMFH-5-PK-3
Mfr # JMFH-5-PK-3
Zoro # G702726403
product price: $678.99
/ea
Free Shipping & Returns
$678.99
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
- Brand Festo
- MFR # JMFH-5-PK-3
- Zoro # G702726403
- Country of Origin Germany
- Category Manual Air Control Valves
Description
Solenoid Valve Jmfh-5-Pk-3 With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Standard Nominal Flow Rate=105 L/Min, Operating Pressure=2 - 8 Bar, Design Structure=Poppet Seat, Nominal Size=2,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/3hp, 1725,220-240, 48Y (5KH32GNB812X)
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- FESTO Control Block For Two-Hand Start ZSB-1/8-B (ZSB-1/8-B)
- FESTO Finger Lever Valve THO-3-1/4-B (THO-3-1/4-B)
- FESTO Stem Actuated Valve VS-4-1/8 (VS-4-1/8)
- FESTO Pushbutton Actuator T-22-GE (T-22-GE)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- ARO Sleeve Valve, 1/4 In FNPT x MNPT (600-2)
- Festo Manual Air Control Valves