Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/8-S-B-EX
Mfr # JMFH-5-1/8-S-B-EX
Zoro # G602732535
product price: $429.99
/ea
Free Shipping & Returns
$429.99
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
- Brand Festo
- MFR # JMFH-5-1/8-S-B-EX
- Zoro # G602732535
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/8-S-B-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ANTI-SEIZE TECHNOLOGY Anti Seize Compound, Food, 8 oz, Tube (31008T)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- DIXON CODE 61 HYD 4-BOLT O ft RING FLANGE CS 3/4-14 (C6143K1212NPT)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- Festo Pneumatic Valves