Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/8-EX
Mfr # JMFH-5-1/8-EX
Zoro # G902732044
product price: $377.99
/ea
Free Shipping & Returns
$377.99
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
- Brand Festo
- MFR # JMFH-5-1/8-EX
- Zoro # G902732044
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/8-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- Festo Pneumatic Valves