Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/8-B
Mfr # JMFH-5-1/8-B
Zoro # G102731328
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # JMFH-5-1/8-B
- Zoro # G102731328
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/8-B With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- KOGANEI Pneumatic Pilot Valve (125A2-F)
- Festo Pneumatic Valves