Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/4-S-B
Mfr # JMFH-5-1/4-S-B
Zoro # G602722376
product price: $455.99
/ea
Free Shipping & Returns
$455.99
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
- Brand Festo
- MFR # JMFH-5-1/4-S-B
- Zoro # G602722376
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/4-S-B With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- ARMSTRONG R47346-001 1/5 Hp Condenser Fan (R47346-001)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- Festo Pilot Air Control Valves