Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/4-B
Mfr # JMFH-5-1/4-B
Zoro # G002722501
product price: $415.99
/ea
Free Shipping & Returns
$415.99
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
- Brand Festo
- MFR # JMFH-5-1/4-B
- Zoro # G002722501
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/4-B With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS15 5/8)
- CAMOZZI Quick Coupling (5051 1/4)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- Festo Pneumatic Valves