Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/2-S-EX
Mfr # JMFH-5-1/2-S-EX
Zoro # G802732397
product price: $693.99
/ea
Free Shipping & Returns
$693.99
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
- Brand Festo
- MFR # JMFH-5-1/2-S-EX
- Zoro # G802732397
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/2-S-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=52 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=0 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERDRIVE 3/4" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-3/4)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- PIX Belt, A/4L, 1/2 x 97 in. OC (A95/4L970)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- Festo Pilot Air Control Valves