Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFH-5-1/2-EX
Mfr # JMFH-5-1/2-EX
Zoro # G902732112
product price: $677.99
/ea
Free Shipping & Returns
$677.99
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
- Brand Festo
- MFR # JMFH-5-1/2-EX
- Zoro # G902732112
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfh-5-1/2-Ex With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=52 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- PARKER Solenoid Air Control Valve (B511ADH53C)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- Festo Pneumatic Valves