Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFDH-5/2-D-3-C
Mfr # JMFDH-5/2-D-3-C
Zoro # G002724123
Free Shipping & Returns
$524.99
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
- Brand Festo
- MFR # JMFDH-5/2-D-3-C
- Zoro # G002724123
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfdh-5/2-D-3-C With Manual Override. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- VIAIR Inflation Kit, 2.5" Mechanical Gauge Ti (00047)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- ZORO SELECT 3L190 Outside19 Pitch18.3 (42W372)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- Festo Pilot Air Control Valves