Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFDH-5/2-D-1-C-EX
Mfr # JMFDH-5/2-D-1-C-EX
Zoro # G202726491
product price: $304.99
/ea
Free Shipping & Returns
$304.99
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
- Brand Festo
- MFR # JMFDH-5/2-D-1-C-EX
- Zoro # G202726491
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfdh-5/2-D-1-C-Ex With Manual Override. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- Festo Pneumatic Valves