Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMFDH-5-1/8
Mfr # JMFDH-5-1/8
Zoro # G902733263
product price: $373.99
/ea
Free Shipping & Returns
$373.99
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
- Brand Festo
- MFR # JMFDH-5-1/8
- Zoro # G902733263
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmfdh-5-1/8 With Manual Override. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=601 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 230V AC Voltage, 1,725 Nameplate RPM (CL1410TM)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- Festo Pneumatic Valves