Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEH-5/2-5, 0-S-B
Mfr # JMEH-5/2-5,0-S-B
Zoro # G402719330
product price: $396.99
/ea
Free Shipping & Returns
$396.99
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
- Brand Festo
- MFR # JMEH-5/2-5,0-S-B
- Zoro # G402719330
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmeh-5/2-5,0-S-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Round (2MEF4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- DAYTON 5L290 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- Festo Pilot Air Control Valves