Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEH-5/2-1/8-S-B
Mfr # JMEH-5/2-1/8-S-B
Zoro # G902719380
Free Shipping & Returns
$374.99
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
- Brand Festo
- MFR # JMEH-5/2-1/8-S-B
- Zoro # G902719380
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmeh-5/2-1/8-S-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DEUBLIN Union 1 C RH (BC-54000-16-50)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- MARTIN SPROCKET & GEAR Mst Bushing, S1 3 1/4 (S1 3 1/4)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- Festo Pneumatic Valves