Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEH-5/2-1/8-P-B
Mfr # JMEH-5/2-1/8-P-B
Zoro # G302719317
Free Shipping & Returns
$410.99
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
- Brand Festo
- MFR # JMEH-5/2-1/8-P-B
- Zoro # G302719317
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmeh-5/2-1/8-P-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- D&D 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L20-P53E-MD-G18-F7-1C1 (VUVS-L20-P53E-MD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/4 NPT (M252PS)
- Festo Pilot Air Control Valves