Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-D-3-ZSR-C
Mfr # JMEBH-5/2-D-3-ZSR-C
Zoro # G002723683
product price: $578.99
/ea
Free Shipping & Returns
$578.99
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
- Brand Festo
- MFR # JMEBH-5/2-D-3-ZSR-C
- Zoro # G002723683
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-D-3-Zsr-C With Central Plug Connector Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- SURTEK Spring Link 5 mm (151500)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- Festo Pneumatic Valves