Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-5, 0-B
Mfr # JMEBH-5/2-5,0-B
Zoro # G702723730
product price: $380.99
/ea
Free Shipping & Returns
$380.99
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
- Brand Festo
- MFR # JMEBH-5/2-5,0-B
- Zoro # G702723730
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-5,0-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TERRE PRODUCTS Bobcat 548960 Ariens 08835300 Sprocket Pulley - 1.75'' Dia.- 3/8'' Bore - Steel (393810)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- SOLBERG Filter Element, 2micron (02)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- Festo Pilot Air Control Valves