Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-5, 0-B-230AC
Mfr # JMEBH-5/2-5,0-B-230AC
Zoro # G302724496
Free Shipping & Returns
$404.99
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
- Brand Festo
- MFR # JMEBH-5/2-5,0-B-230AC
- Zoro # G302724496
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-5,0-B-230Ac With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- Festo Pilot Air Control Valves