Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-S-B
Mfr # JMEBH-5/2-1/8-S-B
Zoro # G302723727
product price: $423.99
/ea
Free Shipping & Returns
$423.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-S-B
- Zoro # G302723727
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-S-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR07525-300)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pilot Air Control Valves