Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-S-B-230AC
Mfr # JMEBH-5/2-1/8-S-B-230AC
Zoro # G702724089
Free Shipping & Returns
$445.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-S-B-230AC
- Zoro # G702724089
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-S-B-230Ac With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- MARADYNE Motor, 12V, 1 Speed, CCW-Fan, 484A (D-001C-484A)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- Festo Pneumatic Valves