Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-P-S-B-230AC
Mfr # JMEBH-5/2-1/8-P-S-B-230AC
Zoro # G802724163
product price: $418.99
/ea
Free Shipping & Returns
$418.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-P-S-B-230AC
- Zoro # G802724163
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-P-S-B-230Ac With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- Festo Pilot Air Control Valves