Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-P-B
Mfr # JMEBH-5/2-1/8-P-B
Zoro # G202723704
product price: $366.99
/ea
Free Shipping & Returns
$366.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-P-B
- Zoro # G202723704
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-P-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- Festo Pneumatic Valves