Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-B
Mfr # JMEBH-5/2-1/8-B
Zoro # G202723728
product price: $408.99
/ea
Free Shipping & Returns
$408.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-B
- Zoro # G202723728
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 127" (C127)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- CAMOZZI BSPp Female Coupling, G1/8 (2543 1/8)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- Festo Pilot Air Control Valves