Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBH-5/2-1/8-B-110AC
Mfr # JMEBH-5/2-1/8-B-110AC
Zoro # G302723512
product price: $451.99
/ea
Free Shipping & Returns
$451.99
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
- Brand Festo
- MFR # JMEBH-5/2-1/8-B-110AC
- Zoro # G302723512
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebh-5/2-1/8-B-110Ac With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=650 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (5PFCC220Q10QBVPI1)
- TIMKEN TIM-53177, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 53177 (53177)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pneumatic Valves