Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMEBDH-5/2-D-3-ZSR-C
Mfr # JMEBDH-5/2-D-3-ZSR-C
Zoro # G302723406
Free Shipping & Returns
$598.99
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
- Brand Festo
- MFR # JMEBDH-5/2-D-3-ZSR-C
- Zoro # G302723406
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmebdh-5/2-D-3-Zsr-C With Domininating Signal, With Central Plug Connector Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- Festo Pilot Air Control Valves