Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-D-3-M12-C
Mfr # JMDH-5/2-D-3-M12-C
Zoro # G602728880
product price: $489.99
/ea
Free Shipping & Returns
$489.99
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
- Brand Festo
- MFR # JMDH-5/2-D-3-M12-C
- Zoro # G602728880
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-D-3-M12-C With M12 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- Festo Pneumatic Valves