Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-D-2-M12D-C
Mfr # JMDH-5/2-D-2-M12D-C
Zoro # G402727120
Free Shipping & Returns
$366.99
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
- Brand Festo
- MFR # JMDH-5/2-D-2-M12D-C
- Zoro # G402727120
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-D-2-M12D-C With M12 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504A)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- Festo Pneumatic Valves