Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-D-2-M12-C
Mfr # JMDH-5/2-D-2-M12-C
Zoro # G602728897
product price: $355.99
/ea
Free Shipping & Returns
$355.99
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
- Brand Festo
- MFR # JMDH-5/2-D-2-M12-C
- Zoro # G602728897
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-D-2-M12-C With M12 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206ZZEC3 (6206ZZEC3)
- AIRSPADE Extension, with Coupler, 5 ft. L (HT120)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01908, Pressure Line, 3 micron, Outside-In (MF0058432)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- ROSS 1-10Bar Pneumatic Pilot Valve (W7056A2332)
- Festo Pilot Air Control Valves