Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-D-1-M12D-C
Mfr # JMDH-5/2-D-1-M12D-C
Zoro # G602727081
product price: $265.99
/ea
Free Shipping & Returns
$265.99
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
- Brand Festo
- MFR # JMDH-5/2-D-1-M12D-C
- Zoro # G602727081
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-D-1-M12D-C With M12 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- Festo Pneumatic Valves