Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-D-1-M12-C
Mfr # JMDH-5/2-D-1-M12-C
Zoro # G002726578
product price: $226.99
/ea
Free Shipping & Returns
$226.99
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
- Brand Festo
- MFR # JMDH-5/2-D-1-M12-C
- Zoro # G002726578
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-D-1-M12-C With M12 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- TRITAN Taper-Lock Bushing, Stl, 2-3/16in.Bore dia (3020 X 2-3/16)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pneumatic Valves