Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDH-5/2-3/4-D-4
Mfr # JMDH-5/2-3/4-D-4
Zoro # G902722915
Free Shipping & Returns
$1,004.99
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
- Brand Festo
- MFR # JMDH-5/2-3/4-D-4
- Zoro # G902722915
- Country of Origin Brazil
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmdh-5/2-3/4-D-4 Without Pilot Valve Or Manual Override, Without Plug Socket Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=76 Mm, Standard Nominal Flow Rate=6000 L/Min, Operating Pressure=2 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- BREWER MACHINE AND GEAR Machined Shoulder/Idler Stud, 5/8" (IS625)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Festo Pneumatic Valves