Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDDH-5/2-D-3-M12D-C
Mfr # JMDDH-5/2-D-3-M12D-C
Zoro # G902727330
product price: $506.99
/ea
Free Shipping & Returns
$506.99
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
- Brand Festo
- MFR # JMDDH-5/2-D-3-M12D-C
- Zoro # G902727330
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmddh-5/2-D-3-M12D-C With M12 Plug Connection. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- COXREELS Spring Canister Assembly, Steel (691-2)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- Festo Pilot Air Control Valves