Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDDH-5/2-D-3-M12-C
Mfr # JMDDH-5/2-D-3-M12-C
Zoro # G502729468
product price: $482.99
/ea
Free Shipping & Returns
$482.99
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
- Brand Festo
- MFR # JMDDH-5/2-D-3-M12-C
- Zoro # G502729468
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmddh-5/2-D-3-M12-C With M12 Plug Connection. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B220)
- CONGRESS V-Belt Pulley, 1 Groove, 8.00" O.D. (CA0800X087KW)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- Festo Pneumatic Valves