Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDDH-5/2-D-1-M12D-C
Mfr # JMDDH-5/2-D-1-M12D-C
Zoro # G102726959
Free Shipping & Returns
$350.99
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
- Brand Festo
- MFR # JMDDH-5/2-D-1-M12D-C
- Zoro # G102726959
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmddh-5/2-D-1-M12D-C With M12 Plug Connection. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (2L423)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- LDI INDUSTRIES Valve, Spray (SV101)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- Festo Pneumatic Valves