Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMDDH-5/2-D-1-M12-C
Mfr # JMDDH-5/2-D-1-M12-C
Zoro # G002729586
product price: $341.99
/ea
Free Shipping & Returns
$341.99
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
- Brand Festo
- MFR # JMDDH-5/2-D-1-M12-C
- Zoro # G002729586
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmddh-5/2-D-1-M12-C With M12 Plug Connection. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pneumatic Valves