Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-5/3G-QS-12
Mfr # CPE24-M3H-5/3G-QS-12
Zoro # G402719316
Free Shipping & Returns
$451.99
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
- Brand Festo
- MFR # CPE24-M3H-5/3G-QS-12
- Zoro # G402719316
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-5/3G-Qs-12 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- AZTEC LIFTING HARDWARE Quick Link 1/8-4mm Zinc Plated (CQL018)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- Festo Pilot Air Control Valves