Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-5/3ES-QS-12
Mfr # CPE24-M3H-5/3ES-QS-12
Zoro # G302719393
product price: $498.99
/ea
Free Shipping & Returns
$498.99
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
- Brand Festo
- MFR # CPE24-M3H-5/3ES-QS-12
- Zoro # G302719393
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-5/3Es-Qs-12 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- Festo Pneumatic Valves