Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-5/3ES-QS-10
Mfr # CPE24-M3H-5/3ES-QS-10
Zoro # G802719190
product price: $471.99
/ea
Free Shipping & Returns
$471.99
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
- Brand Festo
- MFR # CPE24-M3H-5/3ES-QS-10
- Zoro # G802719190
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-5/3Es-Qs-10 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- GATES Polyflex Belts, 3M615 (3M615)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- Festo Pneumatic Valves