Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-5/3BS-3/8
Mfr # CPE24-M3H-5/3BS-3/8
Zoro # G102719203
product price: $429.99
/ea
Free Shipping & Returns
$429.99
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
- Brand Festo
- MFR # CPE24-M3H-5/3BS-3/8
- Zoro # G102719203
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-5/3Bs-3/8 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- QA1 Metric Precision Rod End (MHFR16T)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-250-IP65-A357)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pilot Air Control Valves