Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-3OLS-QS-12
Mfr # CPE24-M3H-3OLS-QS-12
Zoro # G502718387
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # CPE24-M3H-3OLS-QS-12
- Zoro # G502718387
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-3Ols-Qs-12 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- GATES 965 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B35)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- Festo Pilot Air Control Valves