Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-3OLS-QS-10
Mfr # CPE24-M3H-3OLS-QS-10
Zoro # G502717670
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Festo
- MFR # CPE24-M3H-3OLS-QS-10
- Zoro # G502717670
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-3Ols-Qs-10 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF77)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- Festo Pilot Air Control Valves