Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M3H-3GL-3/8
Mfr # CPE24-M3H-3GL-3/8
Zoro # G702717791
product price: $253.99
/ea
Free Shipping & Returns
$253.99
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
- Brand Festo
- MFR # CPE24-M3H-3GL-3/8
- Zoro # G702717791
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M3H-3Gl-3/8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2500 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KIPP Oil Level Sight Glass D1=M40X1, 5, D=51, Form:B With Reflector, Thermoplastic (K0445.2514015)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- ARO Solenoid Coil, 16 Mm (114138-39)
- TRITAN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCF204-20MM)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- Festo Pilot Air Control Valves