Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5LS-QS-10
Mfr # CPE24-M2H-5LS-QS-10
Zoro # G302724861
product price: $304.99
/ea
Free Shipping & Returns
$304.99
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
- Brand Festo
- MFR # CPE24-M2H-5LS-QS-10
- Zoro # G302724861
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5Ls-Qs-10 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFJ6)
- LEESON Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 182TZ Frame, DPAO (131848.00)
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm (PSMR32-6-6-A)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- Festo Pneumatic Valves