Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5L-QS-12
Mfr # CPE24-M2H-5L-QS-12
Zoro # G702717708
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Festo
- MFR # CPE24-M2H-5L-QS-12
- Zoro # G702717708
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5L-Qs-12 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1650 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FOR (6410-08-04)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG05030-25)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- Festo Pilot Air Control Valves