Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5L-QS-10
Mfr # CPE24-M2H-5L-QS-10
Zoro # G102724214
product price: $293.99
/ea
Free Shipping & Returns
$293.99
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
- Brand Festo
- MFR # CPE24-M2H-5L-QS-10
- Zoro # G102724214
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5L-Qs-10 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- FESTO Releasing Fork QSO (QSO)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- Festo Pilot Air Control Valves