Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5L-3/8
Mfr # CPE24-M2H-5L-3/8
Zoro # G302724540
product price: $276.99
/ea
Free Shipping & Returns
$276.99
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
- Brand Festo
- MFR # CPE24-M2H-5L-3/8
- Zoro # G302724540
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5L-3/8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2900 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- Festo Pilot Air Control Valves