Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE24-M2H-5/3E-QS-12
Mfr # CPE24-M2H-5/3E-QS-12
Zoro # G002718900
product price: $451.99
/ea
Free Shipping & Returns
$451.99
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
- Brand Festo
- MFR # CPE24-M2H-5/3E-QS-12
- Zoro # G002718900
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe24-M2H-5/3E-Qs-12 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 60 In. (75LJE060AA)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.95 in OD (BK62)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- Festo Pneumatic Valves